TRUSCO Parallel block set (parallel stand) 9 sets

Kondisi Barang:
Sebelum PPN:
Rp7.799.900
Spesifikasi
AS ONE Part Number64-8633-31
Finish MaterialMaterial: S45C, Hardness: HRC48-53
HardnessHRC48~53
Mass (kg)5.8
Set ContentsCase, 9 types of flat type, 2 each, 1 set
Trusco Part No.208-3135

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Highly accurate parallelism is established with a 4-sided polishing finish.
Convenient to carry Comes with a plastic case with a handle.
For adjusting the height of workpieces in measurement and machining.
* Each size cannot be sold separately due to the production of the set.
Feature
Specification
Parallel stand size: 8.5 x 14 x 150, 8.5 x 16 x 150, 8.5 x 20 x 150, 8.5 x 24 x 150, 8.5 x 30 x 150, 8.5 x 32 x 150, 8.5 x 36 x 150, 8.5 x 40 x 150, 8.5 x 44 x 150

Ulasan Produk

Tidak ada ulasan