IMAO One-touch slide lock Air shaft clamper (medium load) PSLC-M/PSLC-MS PSLC20-3M-S

Sebelum PPN:
Rp9.999.900
Spesifikasi
Dimension H1 (mm)53
Dimension L (mm)95
Dimension L1 (mm)70
Dimension M (mm)M8
Dimension P (mm)42
Dimension W (mm)63
Dimensions d (mm)20
H(mm)63
Holding Torque (N m)23
Mass (g)1000
Operating Pressure (MPa)0.3~0.7
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamping is done by spring pressure and unclamping by air pressure, so there is no need to worry about a decrease in clamping force due to air leakage. Remote control by air and multiple simultaneous operations are possible. PSLC-MS: For sensor-compatible specifications, the clamping state can be determined by using an applicable sensor. Please prepare the sensor separately. Manual release is possible. The clamp can be released even without air by screwing the included hexagon socket set screw all the way into the air port (manual release hole). The product will be shipped with the set screw attached to the air port. Remove the set screw when supplying air. [Notes] Clamp and unclamp operations should be performed when the shaft is stopped. Cannot be used as a brake for a moving shaft. Do not forcefully move a clamped shaft. Do not operate frequently without a shaft.

Ulasan Produk

Tidak ada ulasan