IMAO One-touch slide lock Air shaft clamper (light load) PSLC-L PSLC08-3L

Sebelum PPN:
Rp3.699.900
Spesifikasi
Dimension H1 (mm)29.5
Dimension L (mm)35
Dimension L1 (mm)14
Dimension M (mm)M5
Dimension P (mm)35
Dimension W (mm)55
Dimensions d (mm)8
H(mm)35
Holding Torque (N m)0.2
Mass (g)220
Operating Pressure (MPa)0.3~0.7
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Clamping is done by spring pressure and unclamping by air pressure, so there is no need to worry about a decrease in clamping force due to air leakage. ,Remote control by air and multiple simultaneous operations are possible. ,Compact design allows installation in narrow spaces. ,The low pressure specification of "PSLC-3L" can be used from 0.3MPa. [Notes] ,Clamp and unclamp operations should be performed when the shaft is stopped. It cannot be used as a brake for a moving shaft. ,Do not force a clamped shaft. ,Do not frequently operate without a shaft. ,Clamping cannot be done manually. ,The identification hole (Φ3) is a mark to distinguish "PSLC-3L" and "PSLC-5L" by appearance.

Ulasan Produk

Tidak ada ulasan