IMAO One-touch detachable cam case for thumb turn clamper QCTH-N/QCTH-B QCTH0834-N-SUS

Sebelum PPN:
Rp899.900
Spesifikasi
D32
Dimension A (mm)(±0.1)13
Dimensions d (mm)(+0.08/+0.04)8
Dimensions d1 (mm)Mounting:32(+0.05~+0.10)
Dimensions d2 (mm)Mounting: 21
H18
Mass (g)55
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypePhenolic resin, for thin plates
W30
mM20 x 1.5 (fine)
t10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Cam case for thumb turn clamper and thumb turn clamper (free approach). - RoHS compliant product. [One-touch attachment/detachment] - Fastening parts to replace bolts - No bolts! No hassle! - To improve equipment setup - One-touch attachment/detachment is a fastening part to be used instead of bolts. - Attachments and jigs can be attached and detached quickly without using tools.

Ulasan Produk

Tidak ada ulasan