IMAO One-touch clamp Swing clamp (clamp lever type) QLSWC QLSWC-1240KR

Sebelum PPN:
Rp5.799.900
Spesifikasi
A58
B22
C40
Clamp Height (mm)Flat clamp (for finished surfaces) max. time: 44 (44-49), Flat clamp (for finished surfaces) min. time: 34.5 (34.5-39.5), Point clamp (for black surfaces) max. time: 46.5 (46.5-51.5), Point clamp (for black surfaces) min. time: 37 (37-42)
Clamp Stroke (mm)5
D40
E145.7
F55
G45
H8
L10.4
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
k20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- The clamp mechanism is screw-type, so the clamp stroke is longer than the cam type and the clamping force is increased. - It is a swing clamp that uses a clamp lever. - It is a product that complies with the RoHS directive. [Tool-free lever-operated clamp] - One-touch clamp is a clamp that can be clamped and unclamped by operating the lever without the need for tools. - Tool-less operation significantly reduces the operation time for attachment and detachment. It is particularly effective in tasks where workpieces are frequently attached and detached, and also significantly reduces setup time. - It contributes to improved workability and productivity.

Ulasan Produk

Tidak ada ulasan