IMAO One-touch clamp Swing clamp (cam lever type) QLSWC QLSWC300VL-NP

Sebelum PPN:
Rp7.399.900
Spesifikasi
A60
B22
C40
Clamp Height (mm)Flat clamp (for finished surfaces) max. time: 46 (45.2~46.7), Flat clamp (for finished surfaces) min. time: 36.5 (35.7~37.2), Point clamp (for Kurokawa surfaces) max. time: 48.5 (47.7~49.2), Point clamp (for Kurokawa surfaces) min. time: 39 (38.2~39.7)
Clamp Stroke (mm)1.5
D40
E107
F55
Full Stroke (mm)2.3
G45
H8
ROHS Directive (Corresponding to 10 Substances)Correspondence
Turning DirectionLeft
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- RoHS compliant product. [Tool-free lever-operated clamp] - One-touch clamps can be clamped and unclamped by operating a lever without the need for tools. - Tool-less operation significantly reduces the time required for attachment and detachment. It is particularly effective in tasks where workpieces must be attached and detached frequently, and also significantly reduces setup time. - Contributes to improved workability and productivity.

Ulasan Produk

Tidak ada ulasan