IMAO One-touch clamp Reach clamp (flange type) QLRCF QLRCF-12L-L

Sebelum PPN:
Rp6.199.900
Spesifikasi
A12
C65
Clamp Stroke (mm)2.3
D85
Dimension B (mm)(-0.04-0.08)30
E40
F12
G90.7
H36
L132
PM10 x 1.5 (Prepared hole 8.5)
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
k12
m50
n21

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a flange type reach clamp. It can be used for various applications other than downward pressing. The clamping force is always constant because it is clamped by a built-in spring. The shaft can be freely extended, so it can clamp even deep workpieces. This product complies with the RoHS directive. [Tool-free lever-operated clamp] One-touch clamps can be clamped and unclamped by operating the lever without the need for tools. Tool-less operation significantly reduces the time required for attachment and detachment. It is particularly effective in tasks where workpieces are frequently attached and detached, and also significantly reduces setup time. Contributes to improved workability and productivity.

Ulasan Produk

Tidak ada ulasan