IMAO One-touch clamp Push clamp QLPU QLPU150NR

Sebelum PPN:
Rp3.999.900
Spesifikasi
A25
B25
C23
Clamping power (N)3000
Dimension D (mm)(P.C.D)16
E10
F1.7
GM4 x 0.7 depth 6
HM4 x 0.7 depth 6
L123°
Mass (g)75
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
k15
m12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- RoHS compliant product. [Tool-free lever-operated clamp] - One-touch clamps can be clamped and unclamped by operating a lever without the need for tools. - Tool-less operation significantly reduces the time required for attachment and detachment. It is particularly effective in tasks where workpieces must be attached and detached frequently, and also significantly reduces setup time. - Contributes to improved workability and productivity.

Ulasan Produk

Tidak ada ulasan