IMAO One-touch attachment/detachment wedge lock clamp strong (free approach) QCWESA QCWESA1636-20S

Sebelum PPN:
Rp4.999.900
Spesifikasi
Clamping power (N)2000
Dimension D (mm)(-0.05/-0.10)16
Dimension D1 (mm)(h9)20
Dimension Dp (mm)30
H166
H244
H314
Holding power (N)5000
L21.5
Mass (g)320
Suitable ForCase: QCWES1634-B
TypeMade of phenolic resin
d236
d350
mM3x0.5 depth 6

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shaft storage type with clamping force of 1000N and 2000N . Clamping force 2,000N! . Can be used in places where the load is large and heavy. Can be attached and detached from the slide! . When OFF, the shaft is stored inside the main body, so there is no interference with the base.

Ulasan Produk

Tidak ada ulasan