IMAO One-touch attachment/detachment wedge lock clamp (free approach) QCWEA QCWEA1034-14-SUS

Sebelum PPN:
Rp2.999.900
Spesifikasi
Clamping power (N)50
Dimension D (mm)(-0.05/-0.10)10
Dimension D1 (mm)(h9)18
Dimension Dp (mm)28
H166
H250
H310
Holding power (N)150
L21.5
Mass (g)232
Suitable For*Sensor-equipped cases: QCBU1012-M16, QCBU1012-M16SUS *Sensor-equipped cases: QCWE1034-M20-S, QCWE1034-M20-SL
TypeMade of phenolic resin
d234
d336
mM3x0.5 depth 4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shaft storage type that can detect when clamping is complete with a sensor. When unclamping, the shaft is stored inside the main body, so there is no interference with the base. The wedge pushes the ball out and hits the tapered surface inside the case, drawing in the plate.

Ulasan Produk

Tidak ada ulasan