IMAO One-touch attachment/detachment thumb turn clamp strong (free approach) QCTHSA QCTHSA0825-20S

Sebelum PPN:
Rp2.199.900
Spesifikasi
Clamping power (N)250
Compatible Plate Thickness (mm)6~20
Mass (g)104
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shaft storage type with clamping force of 400N. When unclamping, the shaft is stored inside the main body, so there is no interference with the base. The cam groove moves along the ball inside the case, compressing spring A and retracting the plate. Complies with RoHS directive. [One-touch attachment/detachment] Fastening parts to replace bolts No bolts! No hassle! Improves equipment setup One-touch attachment/detachment is a fastening part used in place of a bolt. Attachments and jigs can be attached and detached quickly without using tools.

Ulasan Produk

Tidak ada ulasan