IMAO One-touch attachment/detachment thumb turn clamp QCTH, QCTHL, QCTHH QCTH0525-10-SUS

Sebelum PPN:
Rp1.499.900
Spesifikasi
Clamping power (N)60
Compatible Plate Thickness (mm)6~10
Dimension D (mm)(-0.04/-0.08)5
Dimension D1 (mm)(h9)14
Dimension Dp (mm)21
Dimensions d (mm)Mounting (+0.05~+0.10):14
Dimensions d1 (mm)Installation: 26
H19
H16.5
L15.5
Mass (g)40
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
d225
d320
mM2x0.4 depth 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
You can see the clamping state at a glance. The pin hits the cam surface inside the cam case, compressing the spring and drawing in the plate. RoHS directive compliant product. [One-touch attachment/detachment] . Fastening parts that replace bolts . No bolts! No hassle! . For improved equipment setup . One-touch attachment/detachment is a fastening part used instead of a bolt. Attachments and jigs can be attached and detached quickly without using tools.
Feature
Specification
* Mounting dimension processing diagram A: Plate thickness: 6 * Mounting dimension processing diagram B: Plate thickness: More than 6 and less than 10

Ulasan Produk

Tidak ada ulasan