IMAO One-touch attachment/detachment thumb turn clamp (free approach) QCTHA QCTHA0525-10

Sebelum PPN:
Rp1.099.900
Spesifikasi
Clamping power (N)60
Compatible Plate Thickness (mm)3~10
Dimension D (mm)1(h10)14
Dimension Dp (mm)21
Dimensions d (mm)(-0.04/-0.08)5
H130
H220
H36.5
L15.5
Mass (g)40
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
d225
d325
mM2x0.4 depth 3

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Shaft storage type without interference. When unclamping, the shaft is stored inside the main body, so there is no interference with the base. The pin hits the cam surface inside the cam case, compressing the spring and drawing in the plate. Complies with the RoHS directive. [One-touch attachment/detachment] Fastening parts that replace bolts No bolts! No hassle! Improves equipment setup One-touch attachment/detachment is a fastening part used instead of a bolt. Attachments and jigs can be attached and detached quickly without using tools.

Ulasan Produk

Tidak ada ulasan