IMAO One-touch attachment/detachment button lock clamper QCBU/QCBUS QCBUS0608-10SUS

Sebelum PPN:
Rp999.900
Spesifikasi
Clamping power (N)30
Compatible Plate Thickness (mm)6~10
D112
Dimension D (mm)(-0.05/-0.10)6
H22
H117.5
H35.5
L21
Mass (g)30
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypePhenolic resin, stainless steel, straight type
W10
d212
d38
l119
mM8x1.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Reliable wedge structure. Press the button to lock. Depending on the storage date, the ball is pushed out and hits the tapered surface inside the case, and the plate is pulled in. Complies with RoHS directives. [One-touch attachment/detachment] Fastening parts that replace bolts No bolts! No hassle! Improves equipment setup One-touch attachment/detachment is a fastening part used instead of a bolt. Attachments and jigs can be attached and detached quickly without using tools.

Ulasan Produk

Tidak ada ulasan