IMAO NDXN index plunger (nose lock type)

Sebelum PPN:
Rp979.900 - Rp3.099.900
Spesifikasi
Heat Resistance Temperature (°C)150
Material (Main Unit)SUS303
Material (coil Spring)SUS302WPA
Material (knob)SUS303, electrolytic polishing
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hand-operated spring plunger that retracts the nose by pulling the knob and can be easily dispositioned, and the nose returns to its original state by the built-in spring when the hand is released.
The nose lock type can be locked (fixed) with the nose retracted by rotating 90 ° with the knob pulled.
When using the index plunger by completely screwing it into the plate, chamfer the tap hole on the plate side.
It is a RoHS directive compliant product.

Ulasan Produk

Tidak ada ulasan