IMAO Multi-clamp vise step key MCAC12SK MCAC12SK18

Sebelum PPN:
Rp2.499.900
Spesifikasi
Dimension W (mm)(h6)18
Mass (g)40
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a positioning key for the MCCB clamping base. ,Please use it according to the T-slot specifications. [Features of the multi-clamp vise] ,This is a vise for multiple workpieces that shortens the machine's downtime and setup time and maximizes its productivity. [Multiple workpieces possible] ,Since multiple workpieces can be clamped at once in the limited space of the MC, the machine's operating rate increases and productivity improves. ,Since it is a space-saving design, it can be installed in various ways such as parallel and serial. It can be used not only for MC and milling machines but also for grinding machines. [Precision serration setup] ,The precision serration processing on the top surface of the main body and the scale on the side allow the unit to be set up in any position instantly, so the efficiency of the setup change is improved. [Single clamping specification for easy operation] ,Since it is a single clamping specification that clamps one workpiece with one unit, there is no difficulty in setup change. ,The jig can be easily constructed with the minimum number of parts according to the number of workpieces to be taken. [Multi-sided machining possible with tombstones and indexers] By attaching to a horizontal MC tombstone or vertical MC indexer, multi-sided machining of the workpiece is possible, enabling highly efficient production. [Parallel quick change] Parallel parts can be attached with one touch, allowing for quick response to various workpieces and machining.

Ulasan Produk

Tidak ada ulasan