IMAO Multi-clamp vise | Clamping base MCCB

Sebelum PPN:
Rp45.999.900 - Rp80.999.900
Spesifikasi
Included Accessories1 stopper, 1 T wrench, 2 flat keys (20 x 12 x 10)
Material[Base/fixed support] SNCM420/Surface hardening/Polished finish/Triiron tetraoxide film/HRC50-60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The mounting direction of the work contact surface of the mouthpiece can be switched between the reference surface and the black scale surface. [Features of the multi-clamp vise] A vise for taking multiple workpieces that maximizes productivity by shortening machine downtime and setup time. [Capable of multiple workpieces] Since multiple workpieces can be clamped at once in the limited space of the MC, the operating rate of the machine increases and productivity improves. Since it is a space-saving design, it can be installed in various ways such as parallel and series, so it can be used not only for MC milling machines but also for polishing machines. [Set-up with precision serrations] Precision serrations on the upper surface of the main unit and scales on the sides allow the unit to be set up instantly at any position, improving setup efficiency. [Easy-to-work single clamping specification] The single clamping specification clamps one workpiece with one unit, so you don't have to worry about changing setups. A jig can be easily constructed with a minimum number of parts according to the number of workpieces to be taken. [Possible multi-faceted machining with angle brackets and indexers] By attaching to the angle scales of horizontal MCs and the indexers of vertical MCs, multi-faceted machining of workpieces is possible, enabling highly efficient production. [Parallel quick change] Parallel parts can be installed with one touch, so various workpieces and processing can be handled quickly.

Ulasan Produk

Tidak ada ulasan