IMAO Modular Vise System Step Key MVAC-SK MVAC12SK18

Sebelum PPN:
Rp2.399.900
Spesifikasi
H10
H14.5
H25.8
L25
Mass (g)60
Suitable For(Multifunction Vise) MVMF110
TypeMade of phenolic resin
W(h6)18
mM4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a positioning key for multi-function vices and various unit bases. ,Please use according to the T-slot specifications. [Features of the modular vice system] ,It can quickly and flexibly respond to diverse work sizes and shapes. ,It can be used for a wide range of purposes, from vices to general-purpose jigs. [Modular system] ,It is made up of standardized parts, so it can meet various clamping needs. ,Standard vices, clamping units, fixed units, and unit mounting bases are available individually to accommodate various work lengths. [Prevention of floating] ,The floating of the work is minimized by the "pull-down function" that sinks the jaw itself that holds the work by 0.2 mm. ,By managing the torque during clamping, the same clamping force can be obtained and accuracy can be maintained, resulting in excellent machining accuracy. [Quick clamping/replacement] ,The clamping unit can be set to the work position by simply lifting and sliding the clamping screw with the quick positioning mechanism. ,Parts can be replaced quickly and easily. [Thin design/reliability] ,The thin design allows the Z-axis of the machine to be used to the fullest. -The fixed unit provides highly rigid workpiece holding functionality.

Ulasan Produk

Tidak ada ulasan