IMAO Modular Vise System (Quick Change) Spacer Jaw MVSJ-MJ MVSJ150MJ

Sebelum PPN:
Rp13.999.900
Spesifikasi
Dimensions t10
H50
H112
H224
Mass (kg)2.05
P34
Suitable For(Multifunction Vise) MVMF150
TypeMade of phenolic resin
W152
W265
l250
mM12x1.75 depth 15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Can be used as an intermediate plate. [Features of the Modular Vise System] Can quickly and flexibly respond to diversifying work sizes and shapes. Can be used for a wide range of purposes, from vices to general-purpose jigs. [Features of the Modular Parallel Quick Change] Parallels, self-cutting jaws, and multi-jaws are available, so they can clamp any workpiece. The self-locking mechanism allows for one-touch installation and removal. The self-locking system allows for quick, reliable, and safe installation and removal. Setup time is reduced, and machine uptime is improved. The parallels (base plates) are surface-hardened and polished. Various parallel parts (base plates, jaws) can be attached to the multi-function vice (MVMF).

Ulasan Produk

Tidak ada ulasan