IMAO Modular Vise System (Quick Change) Angle Parallel MVCL150A MVCL150A45

Sebelum PPN:
Rp11.999.900
Spesifikasi
H141
H234.5
H320
L36.5
Mass (g)52
Suitable For(Multifunction Vise) MVMF150
TypeMade of phenolic resin
l154
l247.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Use for angle processing of workpieces. [Features of the Modular Vise System] Can quickly and flexibly respond to diversifying workpiece sizes and shapes. Can be used for a wide range of applications, from vices to general-purpose jigs. [Features of the Modular Parallel Quick Change] Parallels, self-cutting jaws, and multi-jaws are available, so they can clamp any workpiece. Installation and removal can be done reliably with one touch thanks to the self-locking mechanism. Installation and removal can be done quickly, reliably, and safely thanks to the self-locking system. Setup time is reduced and machine uptime is improved. Parallels (base plates) are surface hardened and polished. Various parallel parts (base plates, jaws) can be attached to the multi-function vise (MVMF).

Ulasan Produk

Tidak ada ulasan