SINFONIA TECHNOLOGY Linear feeder LFG series (rubber foot anti-vibration type)

Sebelum PPN:
Rp13.999.900 - Rp30.999.900
Spesifikasi
Frequency Range (Hz)80~110
Offset Angle (°)leaf spring: 15
Rated Voltage (V)200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Achieving optimum transfer with a wide range of chute applications Use of a variable frequency controller eliminates the need to adjust leaf springs and core gaps. Installation and positioning are easy, making it dramatically easier to use, and the position of the rear weight can be adjusted to easily adjust uneven transport. In addition, there is little horizontal vibration and almost no vibration interference with the parts feeder. Therefore, it can be easily combined with a parts feeder to achieve stable transfer. Clear all combination conditions with 3 types of series. It can be selected according to the size and shape of the workpiece.

Ulasan Produk

Tidak ada ulasan