SPG Induction Motor Gear Head 15W B1 (Kepala Gearbox)

Sebelum PPN:
Rp1.199.900 - Rp1.899.900
Spesifikasi
Motor Mounting Angle (mm)70
Motor TypeGear head
Mounting Hole Spacing Square (mm)70
ROHS Directive (Corresponding to 10 Substances)Correspondence
Shaft End ShapeParallel axis
Shaft ShapeGear cutting type
Suitable ForInduction motor 15W
TypeBall bearing type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is a mechanism that can reduce the rotation speed of the motor and increase the torque.
* Calculated by dividing by the reduction ratio based on the synchronous rotation speed of the motor (50Hz / 1500rpm, 60Hz / 1800rpm)

Ulasan Produk

Tidak ada ulasan