IMAO Index plunger (short type nose lock type)

Sebelum PPN:
Rp639.900 - Rp919.900
Spesifikasi
Dimension A (mm)0.8
Dimension D (mm)14
Dimension L (mm)25.5
Dimension L1 (mm)6
Dimension M (mm)M6x0.75
Dimension S (mm)3.5
Dimension T1 (mm)5
Dimension W1 (mm)8
Load (Minimum to Maximum) (N)4~10
Mass (g)3.5
Material (coil Spring)SUS302WPA
Material (knob)polyamide
NutSingle nut
Stroke (mm)3.5
TypeNose lock type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A hand-operated index plunger that retracts the nose by pulling the knob for easy depositioning, and returns the nose to its original state by the built-in spring when you release it.
The nose lock type can be locked (fixed) with the nose retracted by rotating 90 ° with the knob pulled.
Relief processing is applied to the threaded part.

Ulasan Produk

Tidak ada ulasan