IMAO Flex X | Work Stopper KFX-ST for Flex X

Sebelum PPN:
Rp11.999.900
Spesifikasi
Included AccessoriesSet screw with hexagon socket (M6 x 1.6L) x 1 (low head bolt M8 x 1.25-30L for locking)
Mass (g)218
Material (Main Unit)SCM415/triiron tetroxide film
Pin MaterialSCM415

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Flex-X Features CopyIn order to increase productivity in high-mix low-volume production, efficient operation of a 5-axis machine that can integrate processes with one chucking is required. In order to maximize the performance of a 5-axis machine, it is necessary to have the optimal vises and jigs that can handle multi-sided machining. FLEX-X is a vise compatible with 5-axis machines that has anti-lifting effect and strong clamping force. Stable workpiece fixation is possible even during high-load machining such as machining and simultaneous 5-axis machining. In addition, since the jaw position can be adjusted quickly, setup can be done easily according to large and small work sizes. In addition, the body shape minimizes tool interference, so the spindle can be easily approached to the workpiece. FLEX-X maximizes the potential of 5-axis machines and improves productivity. Work stopper After positioning the work, it can be released downward to avoid tool interference.

Ulasan Produk

Tidak ada ulasan