IMAO Flex Locator Flex Locator (Tapered Push) CP725 CP725-38070

Sebelum PPN:
Rp4.999.900
Spesifikasi
D148
Dimension Dp (mm)60
Dimension M1 (mm)M5x0.8
H15
H114
H29
Mass (g)508
TypeMade of phenolic resin
mM5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the plate is lowered, the tapered section fits into place. ,When the plate is lowered further, the movable taper bush sinks in, and the plate surface comes into close contact. [Flex Locator Features] ,Dual constraint of the taper and seating surface allows for both "high-precision positioning" and "easy replacement." ,Bolt-fixed type for simple and inexpensive positioning

Ulasan Produk

Tidak ada ulasan