IMAO Flex Locator Flex Locator (Tapered Pin) CP720 CP720-25050

Sebelum PPN:
Rp559.900
Spesifikasi
Dimensions d11
H20
H111.5
H210
Mass (g)49
Suitable ForTapered bushing:CP725-25050
TypeMade of phenolic resin
mM8 x 1.25 (prepared hole DIA6.8)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
When the plate is lowered, the tapered section fits into place. When the plate is lowered further, the movable tapered bush sinks in, and the plate surface comes into close contact. Insert a hexagonal socket bolt into the tapered pin mounting hole and attach it to the plate. If the tapered pin cannot be removed, screw the bolt into the taper pin removal screw hole to remove it. [Flex Locator Features] . The two-sided constraint of the taper and seating surface allows for both "high-precision positioning" and "easy replacement." . A bolt-fixed type that allows simple and inexpensive positioning.

Ulasan Produk

Tidak ada ulasan