IMAO External clamp External clamp (small diameter type) CP123 CP123-03201

Sebelum PPN:
Rp4.999.900
Spesifikasi
D51
D47
Dimension D (mm)2(g7)25
Dimension Dp (mm)43
Dimension H5 (mm)18
Dimensions d7.4
Dimensions d14.5
Dimensions d25
H42
H132
H210
H35
H414
P21.5
TypeMade of phenolic resin
W5
mM6x1-25L

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Small diameter makes it ideal for small workpieces. - When the clamp bolt is tightened, the left and right jaws fall toward the center, clamping the outer shape of the workpiece. - Clamping stroke is 0.5 mm. - By self-cutting the jaws to match the shape of the workpiece, it can accommodate a variety of workpieces. - Simple and compact design makes it ideal for multiple workpieces. [External Clamping Features] - Clamps the workpiece from the outside. - Self-cutting clamp that clamps the outer circumference of odd-shaped workpieces and small workpieces.

Ulasan Produk

Tidak ada ulasan