IMAO External clamp External clamp (block type) CP124 CP124-05002

Sebelum PPN:
Rp4.999.900
Spesifikasi
D11
Dimension P1 (mm)62
Dimensions d11.4
Dimensions d (mm)2(H7)6
Dimensions d15.5
H63
H148
H215
H37
H427
L100
P58
TypeMade of phenolic resin
W72
mM12x1.75-45L
t5.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Ideal for gripping one or two small workpieces and clamping long and thin workpieces. - When the clamp bolt is tightened, the left and right jaws fall toward the center and clamp the outer diameter of the workpiece. - The clamp stroke is 0.5 mm. - By self-cutting the jaws to match the shape of the workpiece, it can accommodate a variety of workpieces. - The simple and compact design makes it ideal for multiple workpieces. [External Clamp Features] - Clamps the workpiece from the outside. - Self-cut clamp that clamps the outer circumference of odd-shaped workpieces and small workpieces.

Ulasan Produk

Tidak ada ulasan