IMAO External clamp connector CP121 CP121-06501

Sebelum PPN:
Rp3.099.900
Spesifikasi
B25
C10
D15
E19
F28
G18
H4
Mass (g)170
ROHS Directive (Corresponding to 10 Substances)Correspondence
Suitable For(External Clamp) CP120-06501.AMCH080-5W
TypeMade of phenolic resin
kM10 x 1.5 (Prepared hole DIA8.5)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Economical because the metal nozzle can be replaced according to the workpiece to be processed. - Multiple workpieces can be handled simply by replacing the nozzle. - RoHS directive compliant product. [External Clamp Features] - Clamps the workpiece from the outside. - Self-cut clamp that clamps the outer circumference of odd-shaped workpieces and small workpieces.

Ulasan Produk

Tidak ada ulasan