IMAO Ergo Adjust Clamp Lever (Antibacterial) EALA-SUS-SA

Sebelum PPN:
Rp499.900 - Rp619.900
Spesifikasi
Material (Lever)Polyamide (Glass Fiber Reinforced) / Matte Black / Matte White
Material (screw)SUS303
Operating Temperature Range (°C)-30~130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Made of a polyamide with silver ions attached, the silver ions kill bacteria and suppress their growth. (Clears JISZ 2801, the standard for antibacterial effects) Antibacterial properties do not change even after washing. Ideal for equipment used in the sanitary field, medical equipment, pharmaceutical equipment, food equipment, etc. The curved design of the entire lever gives a comfortable grip. [Technical data] Antibacterial effect According to JISZ2801, as a result of testing with the following 5 types of bacteria, excellent antibacterial effect was recognized.Escherichia coli ATCC25922 Staphylococcus aureus ATCC25923 Klebsiella pneumoniae ATCC13883 Pseudomonas aeruginosa ATCC 27853 Candida albicans ATCC 10231
Feature
Specification
[Gear] 26

Ulasan Produk

Tidak ada ulasan