IMAO Engineering plastic index plunger (nose lock type)

Sebelum PPN:
Rp229.900 - Rp479.900
Spesifikasi
Color (Body)Black
Material (Grip)Polyamide (glass fiber reinforced)
Material (Main Unit)Polyamide (glass fiber reinforced)
Material (coil Spring)SUS302
Material (locknut)Polyamide (glass fiber reinforced)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lightweight because the body is made of resin.
* Check that there are no chips in the tap holes before mounting.
* When using the index plunger by completely screwing it into the plate, the maximum contact surface can be obtained unless the tap holes are chamfered.

Ulasan Produk

Tidak ada ulasan