IMAO EGK Ergo Grip Knob

Sebelum PPN:
Rp519.900 - Rp769.900
Spesifikasi
Cap Materialpolyamide
Connection to EquipmentRound hole
Dimension D (mm)3.5
Material (Insert Nut)SUM24L
Material (Main Unit)Polyamide (glass fiber reinforced)
Surface TreatmentInsert: Black iron oxide film
TypeRound type

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
There are four non-slip dents on the side surface, and the surface of the knob is coated with elastomer (TPE), so you can get comfortable operability with a soft touch feeling.
It can be used with a snap method by attaching an optional ball and spring.
The front of the boss hole can be easily covered with the attached center cap after installation.
The pilot hole has been processed.
You can specify the color of the cap, so please specify the color code.
The caps are packed separately to protect them from scratches and dirt during transportation, so please assemble them by yourself.

Ulasan Produk

Tidak ada ulasan