IMAO ECL Ergo control lever

Sebelum PPN:
Rp259.900 - Rp789.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The gentle curve of the arm and the semi-circular finish at the tip give a gentle grip to the hand, enabling smooth and powerful operation.
The front of the boss hole can be easily covered with the attached cap after installation.
The pilot hole has been processed.
ECL32-54 can be used with a snap method by attaching an optional ball and spring. In addition, the boss has a groove for the stop pin that limits the lever operation angle to an angle of 125 ± 1 °.
When used under high temperature or high humidity conditions, the material properties of the resin may deteriorate.
You can specify the color of the cap, so please specify the color code.
The caps are packed separately to protect them from scratches and dirt during transportation, so please assemble them by yourself.

Ulasan Produk

Tidak ada ulasan