IMAO DR / DL / DC dial indicator

Sebelum PPN:
Rp1.199.900 - Rp1.299.900
Spesifikasi
Dimension B (mm)25
ROHS Directive (Corresponding to 10 Substances)Correspondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The two-needle dial indicator can accurately read the number of revolutions.
When it is rotated once, the long hand makes one rotation and the short hand advances by one scale. (Reverse rotation returns the scale)
Dedicated handle wheels and knobs are available for easy installation.
The operating temperature range is -20 to + 60 ° C. However, due to the temperature difference, cloudiness may occur inside the acrylic plate, making it difficult to see.
Avoid places exposed to water or dust.
Since it is a weight type, use it within 60 ° from the state perpendicular to the ground.
It is a RoHS directive compliant product.

Ulasan Produk

Tidak ada ulasan