SINFONIA TECHNOLOGY DM/DMS series dedicated controller

Sebelum PPN:
Rp51.999.900
Spesifikasi
Height (mm)170
Input Power (V)AC100~120V±10%,AC200~230V±10% (50/60Hz)
Length (mm)141
Mass (kg)2
Output Current (A)Horizontal 4A + Vertical 2A
Output Frequency28~45Hz 65~120Hz 90~180Hz
Output SignalOutputs a signal synchronized with the parts feeder
Output Voltage0~190V
Suitable ModelDM / DMS series
Switching MethodAmplitude setting value can be switched by an external signal (maximum 4 settings)
Trusco Part No.119-8633
Type of controlPWM method
Width (mm)119

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
* Cannot be used for piezoelectric vibrators.
Feature
Specification
Can be started / stopped by an external signal

Ulasan Produk

Tidak ada ulasan