IMAO Clamps & Stoppers Grippers & Stoppers MBVG MBVG1913G

Sebelum PPN:
Rp1.399.900
Spesifikasi
A19.1
B12.7
C6.4
Clamp Height (mm)1.5~1.9
DM5x0.8-12L
E3
F5.5
Mass (g)24
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The sharp jaws of the gripper bite into the workpiece, preventing it from lifting up and clamping it firmly. Suitable for grippers of vice jaws and stoppers of dedicated jigs. Cutting work is possible with a clamping height of only 1.5mm. Use as a clamp or stopper for workpieces with a hardness of less than HRC38. The amount of bite of the gripper jaws varies depending on the workpiece material and heat treatment conditions. Before machining, make sure the gripper jaws are biting into the workpiece. This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan