IMAO Clamp & Stopper OK Vise (Single Type) BK2, DK2, FK2 DK2-VT

Sebelum PPN:
Rp7.899.900
Spesifikasi
Compatible Bolt(For use at T-groove) M12-30L (For use at Neji-gae) M12-30L
H22
H14
H2(Min) 5 (Max) 14
L(Min) 42 (Max) 49
Mass (g)180
ROHS Directive (Corresponding to 10 Substances)Correspondence
S2
TypeMade of phenolic resin
W41
W130
l1(When using T-slot) 25 (When using screw hole) 20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The V-shaped wedge has a multiplying effect, so it can easily obtain a strong clamping force by simply tightening with a hexagonal wrench. After tightening, the reaction forces of both jaws are combined and applied to the V-shaped wedge, so the jaws can maintain their strength and durability despite their thinness. This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan