IMAO Clamp & Stopper OK Vise (Bushing for Stud Bolts) BK2, DK2, FK2 DK2-DB2

Sebelum PPN:
Rp1.099.900
Spesifikasi
B12.3
C18
Compatible BoltFor M12
D14
E1.8
Mass (g)17
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The female thread is prevented from wearing out, so it has high durability. By changing to a stud bolt specification, the female thread of the plate will not wear out. The clamp is designed to turn the nut with a wrench, etc. This product complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan