IMAO Clamp & Stopper Double Edge Clamp (Self-cut, Long Length) MBDES-LB.MBDES-LW MBDES06LW

Sebelum PPN:
Rp1.499.900
Spesifikasi
Applicable ModelMBDES06LB
Dimensions d10.5
Dimensions d16.6
Dimensions d24.4
Mass (g)227
TypeMade of phenolic resin
mM6x1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
- Can be self-cut to fit the shape of the workpiece. - Can clamp two workpieces at once by tightening with a hexagonal wrench. - Simple and compact design makes it ideal for multiple workpieces.
Feature
Specification
(Standard size) 190.5

Ulasan Produk

Tidak ada ulasan