ESCO Brake pack (contact type) EA968DJ series

Sebelum PPN:
Rp1.899.900
Spesifikasi
AS ONE Part Number65-9333-01

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a brake that can be retrofitted to motors that do not have an electromagnetic brake function. (For induction motors and reversible motors) *Speed control motors do not require a brake function as they are equipped with one.
Feature
Specification
*Rated voltage: Three-phase 200V ±10%*Frequency: 50/60Hz*Applicable motor: Induction motor is 90W or less (external resistor required when using 60W or 90W)*Allowable braking current: 3A or less*Braking current duration: Approximately 0.4 seconds*Operating temperature range: -10 to 50°C*Operating humidity: 85% or less (no condensation)*Contact type

Ulasan Produk

Tidak ada ulasan