IMAO ASH aluminum safety handle car

Sebelum PPN:
Rp2.499.900
Spesifikasi
Dimension B (mm)61
Dimension D (mm)36
Dimension E (mm)32
Dimension F (mm)107
Dimension H (mm)16
Dimension J (mm)28
Dimension K (mm)97
Mass (g)2000
TypeHandle with grip

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It is made of aluminum and weighs about 1/3 of the mass of steel products.
The grip uses the IMAO SFR type bending rotation grip (snap method).
Since the paint may peel off when bossing is applied, we recommend additional machining by the manufacturer.

Ulasan Produk

Tidak ada ulasan