IMAO APS Clamp Pin APS-M APS140-M16B

Sebelum PPN:
Rp6.999.900
Spesifikasi
D39.3
Dimensions d24
L37.5
Mass (g)180
TypeMade of phenolic resin
l15
l23.9
mM16x2

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Quick changeover Reduces setup time by 90% Positioning and fixing can be done at the same time Clamps with spring and unclamps with air (air source can be disconnected when clamping) High repeatable positioning accuracy Repeatable positioning accuracy 5μm or less Positioning with tapered pins Low cost Total cost reduction Initial cost reduction with a system that uses factory air Excellent maintainability

Ulasan Produk

Tidak ada ulasan