IMAO Aluminum Morning Glory Type Handle Drive ALV ALV140-M

Sebelum PPN:
Rp1.599.900
Spesifikasi
D140
D132
Dimensions d(H8)14
H39
L19
Mass (g)400
Number of Spokes3
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
mM8x1.25

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Grips are sold separately. Please order separately. There may be some variation in dimensions due to buffing. This product complies with the RoHS directive.
Feature
Specification
(Alteration type) 1 push-in screw hole (Alteration push-in screw hole size) M5 (Number of alteration push-in screw holes) 1

Ulasan Produk

Tidak ada ulasan