IMAO Air Assist Clamp Air External Clamp AMCH-W AMCH100-5W

Sebelum PPN:
Rp29.999.900
Spesifikasi
B100
C15
Clamping power (N)6000
D85
E74
F130
G23
H(P.C.D)118
L(±0.02)66
Mass (kg)6
P6
QM5x0.8
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeMade of phenolic resin
k55
mM10x1.5-20L
n22

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
An air-operated self-cut clamp that clamps the outer circumference of irregularly shaped or small workpieces. The unique centering mechanism and self-cut jaws allow you to clamp processed workpieces that were previously difficult to clamp. Economical because it can accommodate a variety of processed workpieces by replacing the jaws. Ideal for clamping lost wax, die-cast, extrusion materials, drawn materials, and pre-processed workpieces. The diaphragm clamping mechanism securely clamps the workpiece with four jaws. Can accommodate a wide variety of irregularly shaped workpieces. The clamp stroke is 0.3 mm in diameter. To prevent damage and deformation, do not tighten without a workpiece. Do not self-cut beyond the self-cutting range. Complies with the RoHS directive.

Ulasan Produk

Tidak ada ulasan