IMAO Air assist clamp | Air retraction clamp AMWPD-W

Sebelum PPN:
Rp9.499.900
Spesifikasi
Dimension D (mm)75
Dimension D1 (mm)50(g6)
Dimension D2 (mm)40
Dimension Dp (mm)63
Dimension H (mm)40(±0.01)
Dimension H1 (mm)38
Dimension H2 (mm)30
Dimension H3 (mm)26
Dimension H4 (mm)15
Dimension H5 (mm)6
Dimension MM5x0.8
Dimensions d (mm)8(F7)
Mass (kg)1.3
Material (Main Unit)S45C/Induction Hardening (Workpiece Receiving Surface)/Triiron Tetroxide Coating/Polished Finish
Material (Piston)SCM440/Isonite treatment
Operating Pressure (MPa)0.3~1.0

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The high clamping force and wedge structure provide about twice the clamping force compared to air cylinders of the same size.,Even if the air pressure drops due to air leakage, etc., the wedge structure does not immediately reduce the clamping force. A seating confirmation air hole and a seating confirmation air hole are provided, so you can use the seating confirmation switch to confirm the seating of the workpiece. [Air-assisted clamp] - The air-assisted clamp is Imao's automation clamp series that meets the needs for further productivity efficiency and automation.,We offer a wide variety of hybrid clamps that utilize our unique mechanical clamping technology and air.,We support the production of compact automated jigs by unitizing with the know-how unique to a clamp manufacturer. Automate to further improve efficiency Air control allows clamping and unclamping, further improving efficiency compared to manual operation.,Multiple locations can be controlled simultaneously, and remote control is also possible.,Assists in increasing productivity and workability through automation. Compact unitization ,Conventional clamps that use air have become large-scale due to the combination of various parts such as air cylinders, hooks, and guides.,Air-assisted clamps are unitized with our unique know-how and compactly organized to assist jig design.
Feature
Specification
[Attached O-ring] P4

Ulasan Produk

Tidak ada ulasan