ESCO Adjuster for 30 squares (perforated)

Sebelum PPN:
Rp249.900
Spesifikasi
AS ONE Part Number65-2297-37

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The U pole (EA976CB-11) can be stretched and fixed to the ceiling. (* U pole cut dimensions, ceiling height minus 40 mm) With holes, it can be fixed to the ceiling with screws. With 2 screws with PE sheet
Feature
Specification
* Specifications: For 30-square U pole * Size (mm): Plate: 30 x 80 * Weight (g): 112.7 * Hole diameter: DIA4.5mm * Number of holes: 2 * Materials: Steel, ABS, PE * Accessories: A4 x 30 (2 pcs) * Compatible part number: EA941CB-11 * Screw: M10 x 1.5

Ulasan Produk

Tidak ada ulasan