ESCO AC100V/400W single phase motor capacitor start type

Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-3900-59
Number Of Poles (P)4
Output Power (W)400
Power SupplySingle-phase
Type of SignHorizontal type (with legs)
Voltage (V)100/200

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This motor has good horizontal torque characteristics and particularly high starting torque.
Feature
Specification
*Model number: SC-MR400W/4P *Model: SC-MR *Output: 400W *Wall number: 80 *Size (W x D x H) mm: 255 x 165 x 153.3 *Voltage: 100V/200V *Number of poles: 4 Poles * Starting method: Capacitor start type single-phase motor * Rating: Continuous * Rated current: 50Hz: 9.2/4.6A 60Hz: 8.4/4.2A * Rated rotation speed: 50Hz: 1435rpm 60Hz: 1715rpm * Insulation: E

Ulasan Produk

Tidak ada ulasan