ESCO [Interchangeable] Blue Handle EA928AY Series

Sebelum PPN:
Rp659.900
Spesifikasi
AS ONE Part Number68-1864-59

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The combination of handle and head allows for efficient cleaning of various areas. A new mechanism is used that allows the head to be attached with little force. The aluminum handle is lightweight and easy to handle. [Mop head replacement] Attachment: Simply press the button lightly to secure the handle and mop. Release: Press both buttons simultaneously to easily remove the mop. Patented
Feature
Specification
*Manufacturer: Yamazaki Sangyo (CONDOR)*Model number: MO657-00LU-MB*Product name: Protec Free Handle Touch One Aluminum*Uses: Combine the heads for a variety of tasks such as wiping, draining, polishing, waxing, dust removal, sweeping, etc.*Total length: 1500mm*Width: 90mm*Weight: 430g*Color: Blue*Material: Handle: Aluminum pipe (DIA22mm) Head, grip: PP

Ulasan Produk

Tidak ada ulasan