ESCO [For EA440AF-36/-37] Support bracket EA440AF series

Sebelum PPN:
Rp92.900
Spesifikasi
AS ONE Part Number65-9254-54

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a reinforcing bracket that makes it difficult for beam rackels attached to steel materials to come off due to vibration.
Can be retrofitted! Can be installed without removing the beam rackle.
This is an auxiliary bracket that prevents EA440AF-36 and -37 from coming loose due to vibration when attached to steel material.
Feature
Specification
*Manufacturer: Mirai Industry*Model number: SGKH-20*Application: Support bracket for shaped steel fittings*Compatible steel width: 75 to 200 mm*Steel thickness: 7 to 16 mm*Size (W x D x H) mm: 44 x 210 x 14*Weight (g): 77*Material: SPHC, SK5

Ulasan Produk

Tidak ada ulasan