Miki pulley Zeromax continuously variable transmission M3-Y2

Sebelum PPN:
Rp76.999.900
Spesifikasi
Allowable Torque (N m)Output shaft: 6.9
Direction of RotationOutput shaft: Clockwise
Ratio(gear ratio) 0.05
TypeWith motor

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
-Easy speed change The lever can be operated with one hand, allowing for speed changes quickly. Speed changes can also be made whether the machine is running or stopped. -Wide speed change range The speed change ratio is 1:12 during continuous use, and a nearly infinite speed change range can be used otherwise. -Mechanical automatic control possible The special lever allows automatic control such as constant tension feed. -Compact design Very small and light, making it easy to handle. -Easy maintenance Daily maintenance is easy. -Speed change is stepless.
Feature
Specification
*Output shaft speed (r/min) 50Hz: 0 to 330*Output shaft speed (r/min) 60Hz: 0 to 400

Ulasan Produk

Tidak ada ulasan